Beli industrial s hook di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spring Hookatribut:
- Material: Steel (SS400), Surface treatment:Unichrome plated finish
- HOZAN Spring Hookatribut:
- Material: Stainless steel
- Overall Length (mm): 200
- Weight (g): 9
- Handle Diameter (phi mm): 3
- JTC Chain (Rantai)atribut:
- Size (inch): 3/8
- Level: G80
- Shape: Straight
- O.H.INDUSTRIAL Belt Loaderatribut:
- Belt width: 35mm
- Breaking Strength: 15680N
- Belt Length (Fixed): 1m
- Belt Length (Winding): 4m
- Type: A Series
- Belt Thickness: 1.9mm
- Working Load: 300kg
- TRUSCO Steel Spring HookDeskripsi:Standard spring hook.atribut:
- D (mm): 10
- L (mm): 101
- W (mm): 29
- A (mm): 14
- Working Load (kN): 0.9
- Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega)atribut:
- Material: Special alloy steel
- Basic Working Load (t): 2
- Dimension B (mm): 22.0
- Dimension B1 (mm): 32
- Dimension L (mm): 59.0
- Dimensions d3 (mm): 16
- Dimensions t (mm): 13.5
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- ENGINEER Spring Hook (Pengait kabel)atribut:
- Total Length (mm): 215
- Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D)atribut:
- Material: Special alloy steel
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
Daftar Harga industrial s hook Terbaru October 2026
| TRUSCO Spring Hook | Rp49.900 |
| HOZAN Spring Hook | Rp139.900 |
| JTC Chain (Rantai) | Rp3.799.900 |
| O.H.INDUSTRIAL Belt Loader | Rp769.900 |
| TRUSCO Steel Spring Hook | Rp109.900 |
| Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel Omega) | Rp309.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| ENGINEER Spring Hook (Pengait kabel) | Rp77.900 |
| HITACHI Chain Roll (Rantai Roda Gigi) | Rp57.999.900 |
| Taiyo Seiki Iron Works Lightweight Shackle Screw type (Segel D) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/8nP101531311-2.jpg)


/P102004173-1.jpg)
/3hP103459125-1.jpg)
/lfP105423771-1.jpg)
/P102125632-1.jpg)
/50P102004180-4.jpg)
/doP101002492-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)